This product requires certification to purchase.

199 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

Rheem

RTG Series 199 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTG95XLN3701264
  • Item #11672471
  • Manufacturer Part #701264
5 out of 5 Customer Rating
Brand image
Rheem

RTG Series 199 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTG95XLN3701264
  • Item #11672471
  • Manufacturer Part #701264
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Up to .82 UEF
  • Up to 34% more efficient than a standard 50-gallon tank
  • External Remote included
  • Rheem Exclusive! Hot Start Programming™ ensures the unit is in a ready state between back to back usage, minimizing any cold water bursts
  • 1/2" Gas line compatibility (subject to local code)
  • Meets 14 ng/J NOX requirements - SCAQMD rule 1146.2 compliant
  • Warranty: 15-year limited warranty on heat exchanger, 5-year limited warranty on parts and 1-year in-home labor warranty
  • Additional savings: Qualifies for tax incentives and rebates through many utility companies, state/local/federal governments.
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
9.5 gpm
Weight
45.5 lb
Width
13-31/100 in
Characteristics & Features
Collection
RTG Series
Indoor Outdoor
Outdoor
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
199900
Condensing
No
Fuel Type
Natural Gas
MBH
199
Power Source
Gas
Volts
120V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UPC
020352761381