This product requires certification to purchase.

120 MBH Indoor Condensing Natural Gas Tankless Water Heater

Rheem

RTGH Series 120 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTGH68DVLN3701169
  • Item #10235574
  • Manufacturer Part #701169
3.2 out of 5 Customer Rating
Brand image
Rheem

RTGH Series 120 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTGH68DVLN3701169
  • Item #10235574
  • Manufacturer Part #701169
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Up to .93 UEF
  • Up to 52 percent more efficient than a standard 50-gallon tank
  • Integrated digital display for confident installs
  • Single unit can be installed either indoor or outdoor with available outdoor conversion kit (sold separately)
  • PVC vent runs up to 60' (2"), 150' (3")
  • Rheem exclusive! hot start Programming™ ensures the unit is in a ready state between back to back usage, minimizing any cold water bursts
  • 1/2" gas line compatibility (subject to local code)
  • Meets 14 ng/J NOX requirements - SCAQMD rule 1146.2 compliant
  • Warranty: 15-year limited warranty on heat exchanger, 5-year limited warranty on parts and 1-year in-home labor warranty
  • Additional savings: Qualifies for tax incentives and rebates through many utility companies, state/local/federal governments
  • Requires Certification
Dimensions & Measurements
Depth
9-4/5 in
Flow Rate
6.6 gpm
Height
23-7/10 in
Water Connection Size
3/4 in
Weight
52.9 lb
Width
17-18/25 in
Characteristics & Features
Collection
RTGH Series
Indoor Outdoor
Indoor
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
0.03, 0.7, 1.1
BTU
120000
Condensing
Yes
Fuel Type
Natural Gas
Maximum Temperature
140
MBH
140
Power Source
Gas
Volts
120V
Watts
200 W
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
NSF Certified
Yes
Uniform Energy Factor (UEF)
0.93
UPC
662021564260