This product requires certification to purchase.

20kW Heater

Rheem

RXJJCE Series 20kW Heater

  • Fast #
  • Part #RXJJCE20D
  • Item #5048785
  • Manufacturer Part #RXJJ-CE20D
4.4 out of 5 Customer Rating
Brand image
Rheem

RXJJCE Series 20kW Heater

  • Fast #
  • Part #RXJJCE20D
  • Item #5048785
  • Manufacturer Part #RXJJ-CE20D
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents

Dimensions & Measurements
Tonnage
15 Ton
Weight
40 lb
Characteristics & Features
Collection
RXJJCE Series
Electrical & Operational Information
AMP
30, 80
Phase
Three Phase
Power Source
Electric
Watts
20 kW
Warranty & Product Information
UPC
662021276095