This product requires certification to purchase.

Sided Filter Rack

ProTech®

Sided Filter Rack

  • Fast #
  • Part #RXGFCA
  • Item #319296
  • Manufacturer Part #RXGF-CA
3.9 out of 5 Customer Rating
Brand image
ProTech®

Sided Filter Rack

  • Fast #
  • Part #RXGFCA
  • Item #319296
  • Manufacturer Part #RXGF-CA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits various models and sizes of filters
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-1/10 in
Height
18-1/2 in
Length
28-3/5 in
Width
25 in
Characteristics & Features
Material
Metal
Warranty & Product Information
Fits Brand
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Product Type
Filter Base
UPC
662766379747