This product requires certification to purchase.

199 MBH Condensing Indoor Natural Gas Tankless Water Heater

Rheem

ThermaForce™ 199 MBH Condensing Indoor Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTGHL199I701805
  • Item #11672472
  • Manufacturer Part #701805
3.5 out of 5 Customer Rating
Brand image
Rheem

ThermaForce™ 199 MBH Condensing Indoor Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTGHL199I701805
  • Item #11672472
  • Manufacturer Part #701805
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Up to .90 UEF
  • Save up to 32% annually in energy costs
  • Built-in Illuminated Touchscreen Control Panel
  • Universal shared platform parts – Easily diagnose and service with common parts for all ThermaForce™ units
  • Stands up to extreme hard water applications
  • Moveable combustion air intake (left/right)and ability to flex vent in existing B-vent
  • Extra long pipe fittings with notched sides for easy gripping with wrench
  • First to Market! Wireless cascading using RF balances workload of each unit for longer life - No Wi-Fi required
  • Only 4 moving parts – Fan, Mixing Valve, Gas Valve, and Damper
  • Requires Certification
Dimensions & Measurements
Flow Rate
0.5 gpm
Weight
80.5 lb
Width
19 in
Characteristics & Features
Collection
ThermaForce™
Indoor Outdoor
Indoor
Water Heater Type
Tankless
Wireless Communication
Wi-Fi
Electrical & Operational Information
BTU
199900
Condensing
Yes
Fuel Type
Natural Gas
Power Source
Gas
Volts
120V
Warranty & Product Information
Application
Residential
CEC Compliant
Not for Sale in CA
Energy Star Compliant
No
NSF Certified
Yes
Type
RRTGHL199I701805
Uniform Energy Factor (UEF)
0.9