This product requires certification to purchase.

100 gal. Tall 200 MBH Commercial Natural Gas Water Heater

Rheem

Triton® 100 gal. Tall 200 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RGHE100SU200A960
  • Item #11524050
  • Manufacturer Part #685960
3.3 out of 5 Customer Rating
Brand image
Rheem

Triton® 100 gal. Tall 200 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RGHE100SU200A960
  • Item #11524050
  • Manufacturer Part #685960
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Variety of Flexible Venting Options Including InnoFlue® Flex Venting – Polypropylene, PVC, CPVC, InnoFlue® Flex Vent and ABS materials; venting 2, 3, 4 and 6 inch diameters
  • Constructed with premium porcelain coated ASME-grade steel to minimize rust and corrosion for extended tank life and maximum thermal efficiency
  • Meets 14 ng/J NOx requirements
  • Systematic Health Checks – Ongoing self-monitoring of Triton’s most vital components and alerts of potential issues
  • LeakSense™ – Intelligent leak detection system detects leaks as small as a grain of sand and provides real-time notifications that warn you before catastrophic failure occurs
  • Rheem Exclusive! EcoNet® Smart Monitoring Technology with Integrated WiFi** provides performance updates and alerts via both mobile device and full-color LCD display
  • Built-in Condensate Neutralizer (Standard on both base and premium models) - Reduces installation time as plumbers no longer need to install this component
  • Self-adjusting, non-sacrificial power anodes provide systematic monitoring of anode health and remaining tank life
  • Scheduling capability-Adjust to heat water only during peak operating hours
  • SU Model: 3-Year limited tank; SS Model: 5-Year limited tank*
  • Requires Certification
Dimensions & Measurements
Capacity
100 gal
Depth
26-3/8 in
Height
87-3/4 in
Water Heater Capacity Range
51 - 100 gal
Weight
775 lb
Characteristics & Features
Collection
Triton®
Lining of Tank
Porcelain
Smart Home Enabled
Yes
Vent Type
Power Direct Vent
Electrical & Operational Information
BTU
200000
Emission
Ultra-Low NOx
Fuel Type
Natural Gas
Maximum Temperature
185
MBH
200
Power Source
Gas
Warranty & Product Information
Application
Commercial
ASME
Yes
CEC Compliant
For Sale in CA
Type
RGHE100SU200A
UPC
020352685960