This product requires certification to purchase.

Hit Kit with 72 in. Ruler in Yellow Orange and Black

Rhino

HIT KIT™ Hit Kit with 72 in. Ruler in Yellow Orange and Black

  • Fast #
  • Part #RHK20ENG72
  • Item #5121552
  • Manufacturer Part #HK20-ENG/72
3.8 out of 5 Customer Rating
Rhino

HIT KIT™ Hit Kit with 72 in. Ruler in Yellow Orange and Black

  • Fast #
  • Part #RHK20ENG72
  • Item #5121552
  • Manufacturer Part #HK20-ENG/72
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Features (1) mark stand, (1) damage stand; (4) spikes; (1) 72" ruler
  • Store in your truck to provide immediate access to these kits if you ever have an unplanned "hit"
  • Kit saves you time and expense by helping you visually document hits
  • Used to enhance root cause investigations and to accurately record damage to buried facilities such as fiber optic cable, pipelines, electrical lines and more
  • High visibility damage and mark posts allow you to photograph the excavation site from different angles and provide a better perspective of the damage or near miss
  • Additional rulers, posts and stands are available
  • Requires Certification
Dimensions & Measurements
Length
72 in
Characteristics & Features
Collection
HIT KIT™
Color Finish Name
Yellow, Orange, Black
Lettering
Mark;Damage
Material
Plastic
Material Type
Thermoplastic