This product requires certification to purchase.

3 x 66 in. Plastic Marking Flag in Blue

Rhino

TriView® 3 x 66 in. Plastic Marking Flag in Blue

  • Fast #
  • Part #RTVF66UB
  • Item #4935676
  • Manufacturer Part #TVF66UB
4.7 out of 5 Customer Rating
Rhino

TriView® 3 x 66 in. Plastic Marking Flag in Blue

  • Fast #
  • Part #RTVF66UB
  • Item #4935676
  • Manufacturer Part #TVF66UB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • TriView Flex™ (patented) triangular design ensures that your warning message can be seen from any direction
  • So durable and flexible that it can withstand repeated hits at up to 55 mph and still snap back to the original position
  • Can be buried or slid over existing metal u-channel posts
  • No decal provided – blank marker
  • Conforms to APWA colors
  • Other colors and custom decals are available
  • Requires Certification

Documents

Dimensions & Measurements
Height
66 in
Length
66 in
Weight
2.1 lb
Width
3-1/8 in
Characteristics & Features
Collection
TriView®
Color Finish Name
Blue
Material
Plastic
Material Type
Thermoplastic
Electrical & Operational Information
Temperature Range
-40 to 150 Deg F
Warranty & Product Information
Product Type
Marker Post
Waterworks Application
Locate