This product requires certification to purchase.

5 gal Blue 50% Propylene Glycol Heat Trasnfer Fluid

Rhomar Water Management

RhoGard™ RTU 5 gal Blue 50% Propylene Glycol Heat Trasnfer Fluid

  • Fast #
  • Part #RRGRTU5005
  • Item #10247185
  • Manufacturer Part #RG RTU-50-05
4.3 out of 5 Customer Rating
Brand image
Rhomar Water Management

RhoGard™ RTU 5 gal Blue 50% Propylene Glycol Heat Trasnfer Fluid

  • Fast #
  • Part #RRGRTU5005
  • Item #10247185
  • Manufacturer Part #RG RTU-50-05
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Premixed ready-to-Use (RTU) heat transfer fluid for hydronic and solar systems
  • Blended with virgin propylene glycol and D.I. water
  • Multi-metal corrosion inhibitors and performance additives
  • Protects multiple metals, including aluminum and stainless steel
  • Meets and exceeds the corrosion protection requirements of ASTM D1384
  • Provides years of corrosion protection
  • Helps keep heat exchange surfaces clean
  • Maximizes system efficiency
  • Can be custom blended to any glycol % as needed by customer
  • Customized freeze or burst protection
  • Requires Certification

Documents

Dimensions & Measurements
Size
5 gal
Characteristics & Features
Collection
RhoGard™ RTU
Color
Blue
Material
Glycol
Material Type
Propylene Glycol
Warranty & Product Information
ASTM
ASTM D-1384
Product Type
Heat Transfer Fluid