This product requires certification to purchase.

1/2 ASTM F1807 Manual PEX Crimp TOOL

RIDGID

1/2 ASTM F1807 Manual PEX Crimp TOOL

  • Fast #
  • Part #R23448
  • Item #2971064
  • Manufacturer Part #23448
5 out of 5 Customer Rating
Brand image
RIDGID

1/2 ASTM F1807 Manual PEX Crimp TOOL

  • Fast #
  • Part #R23448
  • Item #2971064
  • Manufacturer Part #23448
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 750
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with ASTM F1807 black copper crimp ring system for PEX tubing.
  • Over 20% lighter than traditional PEX crimp tools.
  • Up To 33% less force required to produce a crimp, compared to traditional PEX crimp tools.
  • Compact tool length for access to tight spaces.
  • Four tools available in (3) sizes: 1?2", 3?4", 1" and a Combo 1?2" and 3?4" Tool.
  • Easily adjustable lock screw for tool calibration.
  • All tools come with a Go/No-Go gauge.
  • For use with ASTM F1807 copper crimp ring PEX tubing connections.
  • Durable, glass-filled polycarbonate E3™ (Expert Engineered Ergonomics) handles provide increased comfort.
  • Available in ½” and ¾” sizes.
  • Requires Certification
Dimensions & Measurements
Depth
14-1/4 in
Length
14-1/4 in
Weight
2-7/8 lb
Characteristics & Features
Tool Type
Press Tool
Warranty & Product Information
Application
Commercial, Residential
Type
R23448
UPC
095691234483