This product requires certification to purchase.

1/2 Spring BENDER D1379 6PK

RIDGID

1/2 Spring BENDER D1379 6PK

  • Fast #
  • Part #R35265
  • Item #1742679
  • Manufacturer Part #35265
3.3 out of 5 Customer Rating
Brand image
RIDGID

1/2 Spring BENDER D1379 6PK

  • Fast #
  • Part #R35265
  • Item #1742679
  • Manufacturer Part #35265
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fast free-form bending of soft copper and aluminum tube.
  • Inch and metric sizes.
  • Requires Certification
Dimensions & Measurements
Length
12 in
Pipe Capacity
1/2 in
Weight
2.625 lb
Characteristics & Features
Tool Type
Bender
Warranty & Product Information
Application
Commercial, Residential
Type
R35265
UPC
095691352651