This product requires certification to purchase.

1/4 in. Manual NPT Pipe Die

RIDGID

1/4 in. Manual NPT Pipe Die

  • Fast #
  • Part #R37815
  • Item #9847
  • Manufacturer Part #37815
4.1 out of 5 Customer Rating
Brand image
RIDGID

1/4 in. Manual NPT Pipe Die

  • Fast #
  • Part #R37815
  • Item #9847
  • Manufacturer Part #37815
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Product features: 1/4-18" nominal pipe size
  • For use with alloy
  • Right handed
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
Height
7/10 in
Length
4 in
Nominal Pipe Size
1/4 in
Weight
0.1 lb
Characteristics & Features
Brand Model Compatibility
11-R, 111-R, 12-R, 30A, 31A, O-R, OO-R
Material
High Speed Steel
Tool Type
Pipe Die
Warranty & Product Information
Application
Commercial, Residential
UPC
095691378156