This product requires certification to purchase.

1/4 in. NPT Die Head Compact

RIDGID

1/4 in. NPT Die Head Compact

  • Fast #
  • Part #R37380
  • Item #47074
  • Manufacturer Part #37380
4.3 out of 5 Customer Rating
Brand image
RIDGID

1/4 in. NPT Die Head Compact

  • Fast #
  • Part #R37380
  • Item #47074
  • Manufacturer Part #37380
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 610
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Manual hand threader die head for use with alloy
  • Right hand
  • Requires Certification

Documents

Dimensions & Measurements
Nominal Pipe Size
1/4 in
Characteristics & Features
Brand Model Compatibility
12-R pipe threaders
Material
Alloy Steel
Tool Type
Pipe Die
Warranty & Product Information
Application
Commercial, Residential
UPC
095691373809