This product requires certification to purchase.

1/4 Spring TYPE TUBE BENDER D1375 6PK

RIDGID

1/4 Spring TYPE TUBE BENDER D1375 6PK

  • Fast #
  • Part #R35245
  • Item #1742675
  • Manufacturer Part #35245
5 out of 5 Customer Rating
Brand image
RIDGID

1/4 Spring TYPE TUBE BENDER D1375 6PK

  • Fast #
  • Part #R35245
  • Item #1742675
  • Manufacturer Part #35245
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fast free-form bending of soft copper and aluminum tube.
  • Inch and metric sizes.
  • Requires Certification
Dimensions & Measurements
Length
10 in
Pipe Capacity
1/4 in
Weight
3/8 lb
Characteristics & Features
Tool Type
Bender
Warranty & Product Information
Application
Commercial, Residential
Type
R35245
UPC
095691352453