This product requires certification to purchase.

1-1/2 in 18 ga Aviation

RIDGID

1-1/2 in 18 ga Aviation

  • Fast #
  • Part #R54125
  • Item #42868
  • Manufacturer Part #54125
4.9 out of 5 Customer Rating
Brand image
RIDGID

1-1/2 in 18 ga Aviation

  • Fast #
  • Part #R54125
  • Item #42868
  • Manufacturer Part #54125
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • RIDGID Snips are excellent for cutting sheet metal, screening, wire, leather, cloth, gasket material, rubber, linoleum, roofing material, plastics, etc. Handles designed for right-or-left hand use. All RIDGID® Snips feature forged, heat-treated blades for increased quality and performance.
  • Aviation Snips and Offset Snips
  • Ideal for cutting 18-gauge or lighter cold-rolled sheet steel. Compound action results in maximum jaw power with minimum effort. Aviation snips threaded jaw bolt allows the blades to be realigned after prolonged use.
  • Metal Cutting Snips
  • Excellent for cutting sheet metal, screening, wire, leather, cloth, gasket material, rubber, linoleum, roofing material, plastics, etc. Handles designed for right-or-left hand use.
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
1-1/2 in
Cutting Capacity
18 ga
Length
10-1/2 in
Weight
1 lb
Characteristics & Features
Tool Type
Aviation
Warranty & Product Information
Application
Commercial, Residential
UPC
095691541253