This product requires certification to purchase.

1 in. NPT High Speed Pipe Die 12-R

RIDGID

1 in. NPT High Speed Pipe Die 12-R

  • Fast #
  • Part #R37880
  • Item #85781
  • Manufacturer Part #37880
5 out of 5 Customer Rating
Brand image
RIDGID

1 in. NPT High Speed Pipe Die 12-R

  • Fast #
  • Part #R37880
  • Item #85781
  • Manufacturer Part #37880
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dependable, heavy-duty construction
  • Precisely machined for optimal threading performance
  • Made out of a high-speed steel for a long service life
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
Nominal Pipe Size
1 in
Number of Pieces
1 Piece
Pipe Capacity
1/8 in - 2 in
Weight
0.25 lb
Characteristics & Features
Brand Model Compatibility
12-R, 258, 258XL, Model 700
Color Finish Name
Black
Material
High Speed Steel
Tool Type
Pipe Die
Warranty & Product Information
Application
Commercial, Residential
UL Listed
No
UPC
095691378804