This product requires certification to purchase.

115 V Drain Cleaning Machine Ridge Tool

RIDGID

115 V Drain Cleaning Machine Ridge Tool

  • Fast #
  • Part #R53127
  • Item #376424
  • Manufacturer Part #53127
5 out of 5 Customer Rating
Brand image
RIDGID

115 V Drain Cleaning Machine Ridge Tool

  • Fast #
  • Part #R53127
  • Item #376424
  • Manufacturer Part #53127
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Complete unit includes: drum machine, inner core cable, 3-piece head/cutter set, and gloves.
  • Corrosion resistant cable drum tilts for easier feeding power and includes 1/2-inch x 90-feet of cable.
  • Compact design for easy cable change and transport.
  • Direct drive motor for enhanced power; spins at 300RPMs.
  • 3?8" (10 mm) cable best for 1 1?2" (40 mm) to 3" (75 mm) lines up to 100' (30,5 m)
  • 1?2" (12 mm) cable best for 2" (50 mm) to 4" (110 mm) lines up to 90' (27 m)
  • Optional sink drum holds up to 50' (15 m) of 5/16 (8 mm) or 1/4 (6 mm) cable
  • Ideal for cleaning through 3/4" (20 mm) to 1 1/2" (40 mm) sink traps
  • Powerful 1/10 HP universal motor spins cable at 240 RPM. When cable hits blockage, motor gears down automatically to deliver more power and enhance operator control.
  • Tools connect to cable in seconds.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/2 in
Height
26 in
Length
15 in
Weight
91 lb
Characteristics & Features
Tool Type
Drum Machine
Electrical & Operational Information
Volts
115V
Warranty & Product Information
Application
Commercial, Residential
Type
R53127
UPC
095691531278


Recommended Accessories