15 ft. x 7/8 in. Drain Snake
15 ft. x 7/8 in. Drain Snake
Product Details
Product Details
- Designed for quick coupling - simply use the included pin key to lock on or take off
- Includes toolbox stocked with 5 heads: Straight auger, funner auger, spade cutter, retrieving auger & sharktooth cutter
- Constructed out of high strength steel
- A compact machine for institutional, commercial or residential cleaning. Also ideal for septic tank vacuum truck operators. Small enough to fit into cramped spaces, yet powerful enough to clear tough blockages
- Remove only two bolts to access jaw set for cleaning or replacement. Removal of same bolts provides access to belt drive
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-60SP
- Cable Length (ft):
- 15 ft
- Corded Cordless:
- Corded
- Diameter:
- 7/8 in
- Product Type:
- Cable Kit
- UL Listed:
- No
- UPC:
- 095691616302
- Weight:
- 8 lb