This product requires certification to purchase.

2 - 12 in. Clay Soil Pipe Cutter

RIDGID

2 - 12 in. Clay Soil Pipe Cutter

  • Fast #
  • Part #RID10531
  • Item #1881913
  • Manufacturer Part #10531
4.8 out of 5 Customer Rating
Brand image
RIDGID

2 - 12 in. Clay Soil Pipe Cutter

  • Fast #
  • Part #RID10531
  • Item #1881913
  • Manufacturer Part #10531
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Cutting Capacity
2 in - 12 in
Depth
33-3/10 in
Height
4-1/2 in
Length
8-3/4 in
Weight
33 lb
Warranty & Product Information
Application
Commercial, Residential
UL Listed
No
UPC
095691105318