Power Spin+ Dual Powered Drain Cleaner 1/4 in x 25 ft. Maxcore Cable with Power Drill Attachment
Power Spin+™ Power Spin+ Dual Powered Drain Cleaner 1/4 in x 25 ft. Maxcore Cable with Power Drill Attachment
Frequently Purchased Together
Product Details
- Attached 1/4" X 25' Bulb Head cable provides good flexibility and cleaning power.
- Dual power operation: rotate cable manually or with a power drill.
- AUTOFEED design helps you feed and retrieve the cable without touching it.
- Pull the trigger and turn the drum for a clean drain without the mess
- Pull the trigger and turn the drum for a clean drain without the mess.
- Cable is positively retained in the drum to prevent cable pullout.
Specifications
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- Cable Length (ft):
- 25 ft
- Collection:
- Power Spin+™
- Corded Cordless:
- Corded
- Depth:
- 25 ft
- Diameter:
- 1/4 in
- Fits Pipe Size:
- 1/2 in - 1-1/2 in
- Length:
- 25 ft
- Number of Tools Included:
- 1
- Origin:
- Global
- Overall Box Size:
- 12-3/10 in x 9-1/2 in x 7-3/4 in
- Overall Depth:
- 25 ft
- Overall Length:
- 25 ft
- Power Source:
- Electric
- RPM:
- 500
- UL Listed:
- No
- Waterworks Application:
- Drainage
- Weight:
- 5 lb