36 x 5 in. Replacement Jaw
36 x 5 in. Replacement Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 527-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement hook jaw for size 36/E-36 wrench
- Steel
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- E-36
- Handle Material:
- Steel
- Height:
- 1-3/10
- Length:
- 36
- Material:
- Steel
- Pipe Capacity:
- 5 in
- Product Type:
- Replacement Jaw
- UPC:
- 095691317209
- Weight:
- 4.24
- Width:
- 5