This product requires certification to purchase.

6 in Adjustable Wrench

RIDGID

6 in Adjustable Wrench

  • Fast #
  • Part #R86902
  • Item #1773420
  • Manufacturer Part #86902
3.1 out of 5 Customer Rating
Brand image
RIDGID

6 in Adjustable Wrench

  • Fast #
  • Part #R86902
  • Item #1773420
  • Manufacturer Part #86902
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 7714
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quality - Chrome vanadium steel
  • Dependable - Fully supported anti-slip jaw for greater wear resistance and safety for end-users
  • Universal - Laser etched jaw scales in SAE and metric scales
  • Double-Security - Threaded pin and visible stake for adjusting thumbscrew pin for working under extreme conditions
  • Wide jaw capacity
  • High-grade alloy steel.
  • Nickel based plating with brushed finish to reduce rust and corrosion.
  • Forged and heat-treated for durability.
  • Jaw scales in SAE and metric for quick adjustment.
  • Requires Certification
Dimensions & Measurements
Height
21/50 in
Length
6 in
Maximum Capacity
3/4 in
Weight
0.4 lb
Width
1-22/25 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Steel
Number of Tools Included
1
Tool Type
Wrench
WrenchType
Adjustable
Warranty & Product Information
Application
Commercial, Residential
UPC
095691869029