This product requires certification to purchase.

7/16 Spring BENDER D1378 6PK

RIDGID

7/16 Spring BENDER D1378 6PK

  • Fast #
  • Part #R35260
  • Item #1742678
  • Manufacturer Part #35260
5 out of 5 Customer Rating
Brand image
RIDGID

7/16 Spring BENDER D1378 6PK

  • Fast #
  • Part #R35260
  • Item #1742678
  • Manufacturer Part #35260
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fast free-form bending of soft copper and aluminum tube.
  • Inch and metric sizes.
  • Requires Certification
Dimensions & Measurements
Length
12 in
Pipe Capacity
7/16 in
Weight
1.625 lb
Warranty & Product Information
Application
Commercial, Residential
Type
R35260
UPC
095691352606