Brush Cap Set for 3092, 3192, 3292 (Pack of 2)
Brush Cap Set for 3092, 3192, 3292 (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Threading
- Brand Model Compatibility:
- 300, 300A, 300 COMPACT, 535, 535 EURO, 535-Manual and 1233
- Material:
- Plastic
- Package Quantity:
- Pack of 2
- Portable:
- No
- Product Type:
- Brush Cap
- UL Listed:
- No
- UPC:
- 095691445452