This product requires certification to purchase.

Brush Set For 4100

RIDGID

Brush Set For 4100

  • Fast #
  • Part #R34147
  • Item #84815
  • Manufacturer Part #34147
5 out of 5 Customer Rating
Brand image
RIDGID

Brush Set For 4100

  • Fast #
  • Part #R34147
  • Item #84815
  • Manufacturer Part #34147
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 5500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Combines tube O.D. cleaning and fitting I.D. brush into one hand tool.
  • High carbon steel brushes quickly clean ½" (12 mm) to ¾" (19 mm) nominal tube and fittings in preparation for soldering or brazing.
  • Durable plastic construction designed for easy brush replacement.
  • Requires Certification
Dimensions & Measurements
Height
4/5 in
Length
5 in
Weight
1 lb
Characteristics & Features
Material
Copper
Tool Type
Brush
Warranty & Product Information
Type
R34147
UPC
095691341471