This product requires certification to purchase.

Cordless SinkSnake with 5/16 in. x 25 ft. IC Cable, 18V 2.5Ah Battery & Charger

RIDGID

Cordless SinkSnake with 5/16 in. x 25 ft. IC Cable, 18V 2.5Ah Battery & Charger

  • Fast #
  • Part #R78053
  • Item #11639489
  • Manufacturer Part #78053
5 out of 5 Customer Rating
Brand image
RIDGID

Cordless SinkSnake with 5/16 in. x 25 ft. IC Cable, 18V 2.5Ah Battery & Charger

  • Fast #
  • Part #R78053
  • Item #11639489
  • Manufacturer Part #78053
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cordless Freedom - Powered by the RIDGID 18V battery platform to deliver runtimes suited for daily professional use.
  • Ergonomic - Integrated, multi-position kickstand alleviates the weight of the tool in common work environments, such as under cramped sinks and in tubs, while conveniently storing on the tool.
  • Power - Brushless DC motor clears tough blockage in 3/4" to 2-1/2" lines such as sinks, tubs, showers and urinals.
  • AUTOFEED® - 360-degree rotatable AUTOFEED® advances and retrieves the cable in forward and reverse cable directions for improved pipe navigation such as tight bends and p-traps
  • Design - Fully enclosed rotating drum protects plumbing fixtures from accidental damage.
  • Precision - Cable Lock feature improves cable handling and allows for manually fighting blockages.
  • Optimal Visibility - Top-mounted LED light illuminates dark work areas such as inside sink vanities.
  • Versatility - Equipped with 5/16" x 25' Inner Core Cable. 1/4" x 3/8" cables with changeable cable tools, such as drophead augers and "C" cutters, available for purchase separately.
  • Backed by RIDGID Full Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Height
11-3/10 in
Length
21 in
Pipe Capacity
3/4 in - 2-1/2 in
Weight
15.2 lb
Width
8-37/50 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Red
Handle Type
Pistol Grip
Material
Plastic
Electrical & Operational Information
AMP
16
Power Source
Battery
RPM
560
Temperature Range
15 to 122 Deg F
Volts
18V
Warranty & Product Information
Application
Commercial, Residential
Type
R78053
UL Listed
No
UPC
095691780539


Recommended Accessories