This product requires certification to purchase.

Drain Cleaning Tool for 1-1/4-4 in. Pipes

RIDGID

FlexShaft Drain Cleaning Tool for 1-1/4-4 in. Pipes

  • Fast #
  • Part #R76193
  • Item #10396185
  • Manufacturer Part #76193
3.8 out of 5 Customer Rating
Brand image
RIDGID

FlexShaft Drain Cleaning Tool for 1-1/4-4 in. Pipes

  • Fast #
  • Part #R76193
  • Item #10396185
  • Manufacturer Part #76193
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chain knockers expand in-pipe for wall-to-wall cleaning
  • Flex Shaft machines make it possible to keep your camera in-pipe while you work.
  • Faster setup and cleanup, quick cleaning, and cordless convenience for additional time savings.
  • A full range of chain knockers and accessories are available.
  • Accessories - Full range of chain knockers, brushes and accessories are available
  • Requires Certification
Dimensions & Measurements
Height
22-1/10 in
Length
19-1/5 in
Width
7-1/2 in
Characteristics & Features
Brand Model Compatibility
1/4" (6 mm) Cable FlexShaft Accessories
Collection
FlexShaft
Color Finish Name
Grey
Handle Material
Plastic
Material
Plastic
Electrical & Operational Information
RPM
2500
Warranty & Product Information
Application
Commercial, Residential
Type
R76193
UPC
095691761934