This product requires certification to purchase.

Grommets (Pack of 5)

RIDGID

Grommets (Pack of 5)

  • Fast #
  • Part #R40940
  • Item #3305737
  • Manufacturer Part #40940
4.5 out of 5 Customer Rating
Brand image
RIDGID

Grommets (Pack of 5)

  • Fast #
  • Part #R40940
  • Item #3305737
  • Manufacturer Part #40940
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
3/5 in
Length
6 in
Weight
0.15 lb
Width
4-1/2 in
Characteristics & Features
Brand Model Compatibility
40-A, 425, 450, 460, 460-12 and 460-6
Material
Metal
Tool Type
Grommets
Warranty & Product Information
Application
Commercial, Residential
Origin
Global
UPC
095691409409