This product requires certification to purchase.

Battery Kit with ProPress & PureFlow Jaws (1/2 in.- 3/4 in.)

RIDGID

Mini Battery Kit with ProPress & PureFlow Jaws (1/2 in.- 3/4 in.)

  • Fast #
  • Part #R72558
  • Item #10041374
  • Manufacturer Part #72558
5 out of 5 Customer Rating
Brand image
RIDGID

Mini Battery Kit with ProPress & PureFlow Jaws (1/2 in.- 3/4 in.)

  • Fast #
  • Part #R72558
  • Item #10041374
  • Manufacturer Part #72558
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Mini – Smallest and lightest press tool on the market
  • Agile – 210° head swivel for access to tight spaces
  • Simple – One-handed jaw opening and operation for reach and ease of use
  • Ergonomic – SlimGrip™ handle and optimized trigger for balance and control
  • Requires Certification
Dimensions & Measurements
Height
5 in
Length
4-1/4 in
Weight
16.5 lb
Width
2-1/2 in
Characteristics & Features
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Brand Model Compatibility
ProPress Mini Jaws, RIDGID 12V Batteries
Collection
Mini
Color Finish Name
Red
Material
Aluminum Alloy
Electrical & Operational Information
Power Source
Battery
Volts
12V
Warranty & Product Information
Application
Commercial, Residential
CSA Certified
Yes
Type
R72558
UL Listed
Yes
UPC
095691725585


Recommended Accessories