This product requires certification to purchase.

RP 251 1/4 - 1-3/8 Press Tool Battery Kit with RLS Jaws

RIDGID

RP 251 1/4 - 1-3/8 Press Tool Battery Kit with RLS Jaws

  • Fast #
  • Part #R78238
  • Item #10869106
  • Manufacturer Part #78238
4.6 out of 5 Customer Rating
Brand image
RIDGID

RP 251 1/4 - 1-3/8 Press Tool Battery Kit with RLS Jaws

  • Fast #
  • Part #R78238
  • Item #10869106
  • Manufacturer Part #78238
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Endless 360° head swivel for reaching tight spaces from practically every angle
  • Brushless motor capable of over 60,000 press cycles requiring no scheduled maintenance
  • Ergonomic, in-line design of forward-positioned trigger and SlimGrip handle allows for easy one-handed operation
  • Improved LED light ring provides bright visibility in dark conditions
  • Bluetooth® connectivity for access to tool information like amount of press cycles, tool locking, service interval, battery status, and more with the free RIDGID Link app
  • Completes up to 140 presses per charge with the 12V Li-Ion Battery
  • Requires Certification
Dimensions & Measurements
Height
6 in
Length
14-4/5 in
Weight
34.8 lb
Width
2-3/5 in
Characteristics & Features
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Brand Model Compatibility
RIDGID 12V Batteries, ProPress Jaws and Rings, MegaPress Jaws and Rings, RLS Jaws, PureFlow Jaws
Color Finish Name
Red, Black
Material
Plastic
Tool Type
Press Tool Kit
Electrical & Operational Information
Power Source
Battery
Volts
12V
Warranty & Product Information
Application
Commercial, Residential
CSA Certified
Yes
Type
R78238
UL Listed
Yes
UPC
095691782380


Recommended Accessories