This product requires certification to purchase.

131 ft. Camera Reel with CS6x Versa Monitor, Battery and Charger

RIDGID

SeeSnake® Compact M40 131 ft. Camera Reel with CS6x Versa Monitor, Battery and Charger

  • Fast #
  • Part #R63818
  • Item #7972291
  • Manufacturer Part #63818
4.4 out of 5 Customer Rating
Brand image
RIDGID

SeeSnake® Compact M40 131 ft. Camera Reel with CS6x Versa Monitor, Battery and Charger

  • Fast #
  • Part #R63818
  • Item #7972291
  • Manufacturer Part #63818
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 131' (40 m) of 0.36" (9,1 mm) moderately stiff push cable diameter strikes a good balance between stiffness and the ability to navigate turns in main laterals from 1.5" to 8" (40 to 200 mm)
  • With TruSense, advanced sensors on the self-leveling camera head convey valuable information about the in-pipe environment
  • Tilt Sense, the on-camera inclinometer provides the camera’s degree of tilt and displays it on a See Snake CSx series Wi-Fi enabled monitor
  • High Dynamic Range (HDR) image sensor expands the camera’s dynamic range, reducing blown-out areas and sections of the pipe that are too dark to see, offering superior clarity and detail
  • Powerful FleXmitter® sonde has a long range and preserves the camera's ability to make turns
  • Sturdy metal frame provides a solid base that makes it easy to push and retrieve the cable
  • CS6x VERSA Digital Recording Monitor with Wi-Fi features a pivoting frame with high and low mounting positions to allow flexible placement and optimal viewing on the jobsite
  • Download the free HQx Live app to view and record inspection jobs on your phone or tablet
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
131 ft
Pipe Capacity
1-1/2 in - 8 in
Width
14 in
Characteristics & Features
Battery Size
18V
Battery Type
Li-ion (Lithium-ion)
Brand Model Compatibility
SeeSnake®
Collection
SeeSnake® Compact M40
Color Finish Name
Red, Black
Material
Stainless Steel, Plastic
Number of Tools Included
5
Portable
Yes
Smart Home Enabled
Yes
Tool Type
Inspection Camera System with Battery & Charger
Wireless Communication
Wi-Fi
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Application
Commercial, Residential
GSA Approved
No
UL Listed
No
UPC
095691638182


Recommended Accessories