This product requires certification to purchase.

12.1 in. Monitor with Wi-Fi, Battery and Charger

RIDGID

SeeSnake® CS12x 12.1 in. Monitor with Wi-Fi, Battery and Charger

  • Fast #
  • Part #R57288
  • Item #7505723
  • Manufacturer Part #57288
5 out of 5 Customer Rating
Brand image
RIDGID

SeeSnake® CS12x 12.1 in. Monitor with Wi-Fi, Battery and Charger

  • Fast #
  • Part #R57288
  • Item #7505723
  • Manufacturer Part #57288
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Enhanced Connectivity - Stream or record inspections to an iOS or Android phone or tablet with the free HQx® Live companion app.
  • Storage Option - Capture images and video directly to a USB drive.
  • Dual Battery Power - Two batteries can be installed to deliver maximum runtime at the job site.
  • Large 12.1" Display - At 12.1” and with a resolution of 1024x768 pixels, the upgraded high contrast display is crisp, clear and daylight readable.
  • More Powerful Processor - Delivers quick start-up time and snappy performance.
  • Docks to the See Snake MAX™ rM200 reel for easy transport
  • Requires Certification
Dimensions & Measurements
Height
11-9/10 in
Length
19-9/10 in
Weight
17.7 lb
Width
15-1/2 in
Characteristics & Features
Battery Size
18V
Battery Type
Lithium
Collection
SeeSnake® CS12x
Color Finish Name
Grey
Material
Plastic
Number of Tools Included
1
Portable
Yes
Smart Home Enabled
No
Tool Type
Digital Reporting Monitor
Wireless Communication
Wi-Fi
Electrical & Operational Information
Maximum Temperature
122
Power Source
Battery
Volts
18V
Warranty & Product Information
Application
Commercial, Residential
UPC
095691572882