This product requires certification to purchase.

100 ft. Camera Reel Only

RIDGID

SeeSnake microReel CA 100 ft. Camera Reel Only

  • Fast #
  • Part #R70803
  • Item #10105047
  • Manufacturer Part #70803
3.3 out of 5 Customer Rating
Brand image
RIDGID

SeeSnake microReel CA 100 ft. Camera Reel Only

  • Fast #
  • Part #R70803
  • Item #10105047
  • Manufacturer Part #70803
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Simplification: Already equipped with the micro CA-350 adaptor for inspection and documentation with the micro CA-350 inspection camera (micro CA-350 sold separately)
  • Portability: The added CA-350 docking handing is designed to easily transfer of equipment from jobsites
  • Easy navigation: Mid-flex push cable ideal for small diameter (1-1/2" to 4", 40 to 101 mm) and tight-turn radius inspections up to 100' (30 m)
  • Durability: Hardened stainless steel camera head & spring assembly is durable and reliable for a long service life
  • Flexibility: built-in kickstand can be used upright for tight spaces, at an angle for added leverage or on four feet to provide stability while pushing or receiving
  • Traceability: Integrated 512 Hz sonde allows for easy line tracing and locating
  • Versatility: Use with any SeeSnake® monitor or Wi-Fi hub
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
100 ft
Diameter
15/16 in
Height
16-1/5 in
Length
13-3/10 in
Pipe Capacity
2-1/2 in - 4 in
Weight
12.7 lb
Width
8-4/5 in
Characteristics & Features
Brand Model Compatibility
Micro CA-350
Collection
SeeSnake microReel CA
Color Finish Name
Grey
Material
Plastic
Tool Type
Inspection Camera Reel
Electrical & Operational Information
Maximum Temperature
122
Power Source
Battery
Warranty & Product Information
Application
Commercial, Residential
UPC
095691708038