This product requires certification to purchase.

Washer (Pack of 5)

RIDGID

Washer (Pack of 5)

  • Fast #
  • Part #R44230
  • Item #3305994
  • Manufacturer Part #44230
4 out of 5 Customer Rating
Brand image
RIDGID

Washer (Pack of 5)

  • Fast #
  • Part #R44230
  • Item #3305994
  • Manufacturer Part #44230
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with no. 100A leg and tray stand
  • Requires Certification

Documents

Dimensions & Measurements
Height
1/4 in
Length
3 in
Package Quantity
Pack of 5
Weight
0.05 lb
Characteristics & Features
Brand Model Compatibility
100A, 150A, 200A and No. 1206
Portable
No
Warranty & Product Information
Application
Commercial, Residential
Product Type
Washer
UL Listed
No
UPC
095691442307