This product requires certification to purchase.

15 in. x 8 ft. Cement Lined Tongue and Groove Concrete Pipe

Rinker Materials

15 in. x 8 ft. Cement Lined Tongue and Groove Concrete Pipe

  • Fast #
  • Part #RRCP15V
  • Item #2464645
  • Manufacturer Part #RRCP15V
4.8 out of 5 Customer Rating
Brand image
Rinker Materials

15 in. x 8 ft. Cement Lined Tongue and Groove Concrete Pipe

  • Fast #
  • Part #RRCP15V
  • Item #2464645
  • Manufacturer Part #RRCP15V
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connections
Grooved
Length
8 ft
Wall Thickness
2.25 in
Characteristics & Features
Concrete Pipe Class
Class V
Concrete Pipe Type
Reinforced Concrete Pipe
Material
Concrete
Pipe Lining
Cement-lined
PipeTubing Size
15 in
Warranty & Product Information
ASTM
ASTM C-361, ASTM C-443