2 Unit Compact Wall Hanging Rack
2 Unit Compact Wall Hanging Rack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This two unit wall mounted design solution is a great replacement for standard and HE tanks and is ideal for food service and hospitality kitchen applications.
- Uniform Energy Factor (UEF): 0.96
- 15,000 BTU/(4.3 kW) (minimum), 398,000 BTU/(116.6 kW) (maximum)
- For indoor use only
- Warranty 1 year on Rack Components/Refer to tankless water heater model warranty details
Specifications
- Height:
- 37 in
- Power Source:
- Gas
- Product Type:
- Wall Rack
- Type:
- RTRX02CXIN
- UPC:
- 766156017742
- Width:
- 13 in