This product requires certification to purchase.

120 MBH - 96.00% AFUE Combi Boiler

Rinnai

I-SERIES Plus™ 120 MBH - 96.00% AFUE Combi Boiler

  • Fast #
  • Part #RIP120199C
  • Item #10402563
  • Manufacturer Part #IP120199C
3.6 out of 5 Customer Rating
Brand image
Rinnai

I-SERIES Plus™ 120 MBH - 96.00% AFUE Combi Boiler

  • Fast #
  • Part #RIP120199C
  • Item #10402563
  • Manufacturer Part #IP120199C
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cascading up to 24 Units
  • Smart Connect™ – Bluetooth access through the Rinnai Central™ App
  • 7 Heating Reset Curves
  • High Altitude Approved up to 10,100 ft.
  • Advanced Controls with Quick Set-Up Screen
  • Improved Front Panel Display
  • 4 Built-in Zones
  • Simultaneous Space Htg and DHW
  • Common Venting up to 8 Units
  • Smart Sense™ Gas Adaptive Technology
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
11-1/2 in
Flow Rate
9.8 gpm
Height
26-2/5 in
Pressure - Maximum
150 psi
Width
18-1/2 in
Included Components
Conversion Kit Included
Yes
Characteristics & Features
AFUE
96 %
Boiler Type
Combi Boiler
Collection
I-SERIES Plus™
Heat Exchanger Type
Stainless Steel
Material
Plastic, Stainless Steel
Media
Hot Water
Vent Type
Concentric
Electrical & Operational Information
AMP
14
BTU
15000
BTU Heat Rating
120000 Btu/h
Condensing
Yes
Emission
Ultra-Low NOx
Fuel Type
Propane, Natural Gas
Ignition System
Direct Electronic Ignition
Input (MBH)
110 MBH
Volts
120V
Watts
214 W
Warranty & Product Information
ANSI
ANSI Z211.13
Application
Residential
ASME
Yes
CSA Certified
CSA 4.9
Energy Star Compliant
Yes
Type
RIP120199C
UL Listed
Yes
UPC
766156017155