This product requires certification to purchase.

Interior Wall Mount 3-Unit Tankless Water Heater System

Rinnai

Interior Wall Mount 3-Unit Tankless Water Heater System

  • Fast #
  • Part #RTRW03CXIN
  • Item #10370268
  • Manufacturer Part #TRW03CXIN
3.2 out of 5 Customer Rating
Brand image
Rinnai

Interior Wall Mount 3-Unit Tankless Water Heater System

  • Fast #
  • Part #RTRW03CXIN
  • Item #10370268
  • Manufacturer Part #TRW03CXIN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Any CX units can run on either NG or LP and can install Indoor or outdoor with SmartSense™and Versa-Vent™ Technology
  • Fully assembled on frame with factory tested manifolds in Griffin, GA, USA
  • Fully Assembled and Tested in Griffin, GA, USA
  • Up to 24 Units can provide up to 4.8 million Btu
  • Multiple CX units share the load evenly for maximum efficiency and turndown capability
  • Up to 98% Thermal Efficiency
  • BMS Gateway accessory available
  • Perfect for Restaurant, Hospitality and Retail applications
  • Integrated temperature up to 185°F
  • Requires Certification
Dimensions & Measurements
Flow Rate
27 gpm
Height
49-1/10 in
Width
65 in
Characteristics & Features
Water Heater Type
Tankless
Warranty & Product Information
Product Type
Water Heater Rack System
Type
RTRW03CXIN
UPC
766156017773