This product requires certification to purchase.

Pipe Cover for RX Sensei Series

Rinnai

Pipe Cover for RX Sensei Series

  • Fast #
  • Part #RPCD11SHS
  • Item #10370228
  • Manufacturer Part #PCD11-SHS
5 out of 5 Customer Rating
Brand image
Rinnai

Pipe Cover for RX Sensei Series

  • Fast #
  • Part #RPCD11SHS
  • Item #10370228
  • Manufacturer Part #PCD11-SHS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Aesthetically pleasing pipe cover for indoor or ourdoor use that matches the color of the tankless unit.
  • For use with Rinnai tankles water heater models: RX199i, RX180i, RX160i, RX130i
  • Dimensions (DxHxW): 11 in x 18-1/2 in x 18 in
  • Requires Certification

Documents

Characteristics & Features
Material
Galvanized Steel
Warranty & Product Information
Product Type
Pipe Cover
Type
RPCD11SHS
UPC
766156017261