This product requires certification to purchase.

160 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

Rinnai

RE Series 160 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRE160IN
  • Item #9865940
  • Manufacturer Part #RE160IN
5 out of 5 Customer Rating
Brand image
Rinnai

RE Series 160 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRE160IN
  • Item #9865940
  • Manufacturer Part #RE160IN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Saves energy by heating water only when it is needed, lasts twice as long as tanks, and has twice the warranty
  • Save time with hot water whenever and wherever you need it, in any size home, even for simultaneous uses at multiple fixtures
  • Save energy and reduce utility costs by operating only when hot water is needed
  • Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics.
  • Optimized concentric vertical or horizontal PVC/CPVC venting system termination configurations available -featuring inner pipe for exhaust and outer pipe for fresh outdoor air.; resulting in one penetration through the wall or roof.
  • Wi-Fi Ready; requires control-r® module
  • Residential warranty: Limited 15-year on heat exchanger, 5-year on parts, 1-year on labor (Register within 90 days and receive an additional 4yrs of labor coverage FREE a $250 value).
  • Commercial Warranty: Limited 8-year or 12,000 hrs. on heat exchanger, 5-year on parts, 1-year on labor (Register within 90 days and receive an additional 1 year of labor coverage)
  • Need this water heater installed? Rinnai can help, simply call 1-84-GO-RINNAI (844-674-6624)
  • Improve your lifestyle by never running out of hot water.
  • Requires Certification
Dimensions & Measurements
Depth
10-77/100 in
Flow Rate
7.4 gpm
Height
27-7/25 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
38.5 lb
Width
14-1/20 in
Characteristics & Features
Collection
RE Series
Indoor Outdoor
Indoor
Smart Home Enabled
Yes
Vent Type
Concentric
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
10, 4
BTU
160000
Condensing
No
Fuel Type
Natural Gas
Maximum Temperature
140
MBH
160
Minimum Temperature
98
Power Source
Gas
Pressure - Low
20
Temperature Range
120 to 140 Deg F
Volts
120V
Warranty & Product Information
ANSI
ANSI Z21.10.3
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Energy Star Compliant
No
Uniform Energy Factor (UEF)
0.81
UPC
766156016264