This product requires certification to purchase.

180 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater

Rinnai

RE Series 180 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRE180EP
  • Item #9885613
  • Manufacturer Part #RE180EP
4.7 out of 5 Customer Rating
Brand image
Rinnai

RE Series 180 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRE180EP
  • Item #9885613
  • Manufacturer Part #RE180EP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Saves energy by heating water only when it is needed, lasts twice as long as tanks, and has twice the warranty
  • Save time with hot water whenever and wherever you need it, in any size home, even for simultaneous uses at multiple fixtures
  • Save energy and reduce utility costs by operating only when hot water is needed
  • Maximum output, minimum space. Suitable for exterior in non-traditional spaces.
  • Venting not required
  • Wi-Fi Ready; requires control-r® module
  • Residential warranty: Limited 15-year on heat exchanger, 5-year on parts, 1-year on labor (Register within 90 days and receive an additional 4yrs of labor coverage FREE a $250 value).
  • Commercial Warranty: Limited 8-year or 12,000 hrs. on heat exchanger, 5-year on parts, 1-year on labor (Register within 90 days and receive an additional 1 year of labor coverage)
  • Need this water heater installed? Rinnai can help, simply call 1-84-GO-RINNAI (844-674-6624)
  • Improve your lifestyle by never running out of hot water.
  • Requires Certification
Dimensions & Measurements
Depth
10-77/100 in
Flow Rate
8.5 gpm
Height
24-16/25 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
42.1 lb
Width
14-1/20 in
Characteristics & Features
Collection
RE Series
Indoor Outdoor
Outdoor
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
10, 4
BTU
180000
Condensing
No
Fuel Type
Propane
MBH
180
Power Source
Gas
Pressure - Low
20
Temperature Range
110 to 185 Deg F
Warranty & Product Information
ANSI
ANSI Z21.10.3
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Uniform Energy Factor (UEF)
0.82
UPC
766156016257