This product requires certification to purchase.

50 gal. 5 kW Residential Hybrid Electric Heat Pump Water Heater

Rinnai

REHP Series 50 gal. 5 kW Residential Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #RREHP50
  • Item #11545045
  • Manufacturer Part #REHP50
5 out of 5 Customer Rating
Brand image
Rinnai

REHP Series 50 gal. 5 kW Residential Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #RREHP50
  • Item #11545045
  • Manufacturer Part #REHP50
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • All electric water heating solution with the highest efficiency standards while reducing energy usage and costs
  • Title 24 compliant
  • Whisper Quiet Operation
  • Micro Channel Heat Exchanger Condenser to optimize the heat transfer and enhance energy savings
  • Demand Response Enabled
  • Zero Clearance Installation
  • Residential warranty: 10-year tank, 10-year on parts, 1-year on labor . Commercial Warranty: 1 year on tank, 1-year on parts
  • Need this water heater installed? Rinnai can help, simply call 1-84-GO-RINNAI (844-674-6624)
  • ENERGY STAR® 5.0 Qualified with Uniform Energy Factor of 3.75
  • IRA Tax Credit Eligible
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
50 gal
Diameter
21-7/10 in
Height
66-13/16 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Collection
REHP Series
Electrical & Operational Information
AMP
30
First Hour Rating
73
Maximum Temperature
107
Minimum Temperature
37
Power Source
Electric
Temperature Range
110 to 150 Deg F
Volts
204V, 240V
Warranty & Product Information
Energy Star Compliant
Yes
Type
RREHP50
UL Listed
Yes
UPC
766156017575