This product requires certification to purchase.

199 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater

Rinnai

REP Model Series 199 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RREP199IP
  • Item #9885617
  • Manufacturer Part #REP199IP
5 out of 5 Customer Rating
Brand image
Rinnai

REP Model Series 199 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RREP199IP
  • Item #9885617
  • Manufacturer Part #REP199IP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • The FIRST and ONLY Non-Condensing Tankless Water Heater with a built-in pump and featuring Smart-Circ™ Intelligent Recirculation™
  • Save time with hot water whenever and wherever you need it, in any size home, even for simultaneous uses at multiple fixtures
  • Save energy and reduce utility costs by operating only when hot water is needed
  • Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics.
  • Optimized concentric vertical or horizontal PVC/CPVC venting system termination configurations available -featuring inner pipe for exhaust and outer pipe for fresh outdoor air.; resulting in one penetration through the wall or roof.
  • Wi-Fi Ready; requires control-r® module
  • Residential warranty: Limited 15-year on heat exchanger, 5-year on parts, 1-year on labor (Register within 90 days and receive an additional 4yrs of labor coverage FREE a $250 value).
  • Commercial Warranty: Limited 8-year or 12,000 hrs. on heat exchanger, 5-year on parts, 1-year on labor (Register within 90 days and receive an additional 1 year of labor coverage)
  • Need this water heater installed? Rinnai can help, simply call 1-84-GO-RINNAI (844-674-6624)
  • Improve your lifestyle with Smart-Circ™ Intelligent Recirculation that learns your water usage patterns and provides unlimited hot water according to your schedule.
  • Requires Certification
Dimensions & Measurements
Depth
10-77/100 in
Flow Rate
7.9 gpm
Height
27-7/25 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
50 lb
Width
14-1/20 in
Characteristics & Features
Collection
REP Model Series
Indoor Outdoor
Indoor
Smart Home Enabled
Yes
Vent Type
Concentric
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
10, 4
BTU
199000
Condensing
No
Fuel Type
Propane
Maximum Temperature
140
MBH
199
Minimum Temperature
120
Power Source
Gas
Pressure - Low
20
Temperature Range
120 to 140 Deg F
Volts
120V
Watts
30 W
Warranty & Product Information
ANSI
ANSI Z21.10.3
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Energy Star Compliant
No
Uniform Energy Factor (UEF)
0.82
UPC
766156016356