This product requires certification to purchase.

199 MBH Smart Condensing Natural Gas/Propane Tankless Water Heater with Pump

Rinnai

SENSEI™ CXP Series 199 MBH Smart Condensing Natural Gas/Propane Tankless Water Heater with Pump

  • Fast #
  • Part #RCXP199IN
  • Item #10370251
  • Manufacturer Part #CXP199iN
4.4 out of 5 Customer Rating
Brand image
Rinnai

SENSEI™ CXP Series 199 MBH Smart Condensing Natural Gas/Propane Tankless Water Heater with Pump

  • Fast #
  • Part #RCXP199IN
  • Item #10370251
  • Manufacturer Part #CXP199iN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Max Temperature 140°F
  • Smart Sense Gas Valve Technology adjusts to either Natural Gas or Propane - no conversion kit required.
  • Versa-Vent Cap for outdoor installations provides the ultimate in installation flexibility (sold separately).
  • Smart Connect via Bluetooth to your device using your smartphone and the Rinnai Central App for Quick Setup and Registration
  • Smart Circ™ Intelligent Recirculation™ automatically learns users' hot water usage patterns.
  • Quick Flush - Simplified System Flushing
  • Industry leading 2" venting up to 75 feet
  • Recirculation: Integrated with Cascade Control
  • 4-Speed High Efficiency DC Recirculation Pump
  • Thermal Efficiency 97%
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
11-2/5 in
Duct Size
2 in;3 in;4 in;5 in
Flow Rate
11 gpm
Height
30-7/64 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
58 lb
Width
18-1/2 in
Characteristics & Features
Collection
SENSEI™ CXP Series
Indoor Outdoor
Indoor
Smart Home Compatibility
Amazon Alexa
Smart Home Enabled
Yes
Vent Type
Concentric
Water Heater Type
Tankless, Commercial
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
4
BTU
199000
Condensing
Yes
Emission
Ultra-Low NOx
Fuel Type
Natural Gas, Propane
Maximum Temperature
140
MBH
199
Minimum Temperature
98
Power Source
Gas
Pressure - Low
15
Temperature Range
98 to 185 Deg F
Volts
120V
Watts
98 W
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
Yes
Uniform Energy Factor (UEF)
0.98
UPC
766156017322