This product requires certification to purchase.

3/4 x 24 in. Braided Stainless Water Heater Flexible Water Connector

Rino Flex

3/4 x 24 in. Braided Stainless Water Heater Flexible Water Connector

  • Fast #
  • Part #RSWF3424
  • Item #3524497
  • Manufacturer Part #SWF3424
4.1 out of 5 Customer Rating
Rino Flex

3/4 x 24 in. Braided Stainless Water Heater Flexible Water Connector

  • Fast #
  • Part #RSWF3424
  • Item #3524497
  • Manufacturer Part #SWF3424
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
FIPS
End Connections
FIPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
24 in