This product requires certification to purchase.

1/2 in. MPT Connection Pressure Balancing Valve

Riobel®

1/2 in. MPT Connection Pressure Balancing Valve

  • Fast #
  • Part #RR51
  • Item #7810707
  • Manufacturer Part #R51
3.7 out of 5 Customer Rating
Brand image
Riobel®

1/2 in. MPT Connection Pressure Balancing Valve

  • Fast #
  • Part #RR51
  • Item #7810707
  • Manufacturer Part #R51
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Temperature and volume control
  • 1 function
  • 5.8 GPM at 60 PSI
  • Available inlet connections: 1/2" NPT, PEX (SPEX), Expansion Pex (EX)
  • Must order TXX51 trim
  • Requires Certification
Dimensions & Measurements
Height
3-5/8 in
Valve Size
1/2 in
Width
5 in
Included Components
Built-in Stops
No
Characteristics & Features
Connection Type
MPT
Faucet Valve Type
Pressure Balancing
Valve Type
Tub & Shower Rough-In Valve
Warranty & Product Information
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
IAPMO Listed
Yes
NSF Certified
No
UPC
883186030388