Single Handle Pressure Balancing or Thermostatic Valve Trim in Brushed Nickel (Trim Only)
Edge™ Single Handle Pressure Balancing or Thermostatic Valve Trim in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- RioWise™ valve technology
- Temperature and volume control
- Up to 3 functions
- Rough-in valve sold separately
- Order R23 therm & pressure balance rough-in valve
- Elegant and beautifully-designed shower control creates a stunning, thoughtful shower design
- Innovative engineering perfectly balances temperature, pressure and flow-in both high- and low-pressure environments-delivering a predictable, optimal and sensorial shower experience
- Combines both thermostatic and pressure balance technologies in one valve
- No need to plumb in a separate shut-off or diverter valve, allowing for a more streamlined shower design with less clutter on the wall
- Set it and forget it temperature memory
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Collection:
- Edge™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6
- Escutcheon Width:
- 6
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 6.3 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 883186063010
- Valve Trim Type:
- Thermostatic, Pressure Balancing