This product requires certification to purchase.

2.2 gal. 120 V Agricultural Dispensers

Ritchie Engineering

Omni 2.2 gal. 120 V Agricultural Dispensers

  • Fast #
  • Part #R18680
  • Item #4433833
  • Manufacturer Part #18680
4.5 out of 5 Customer Rating
Brand image
Ritchie Engineering

Omni 2.2 gal. 120 V Agricultural Dispensers

  • Fast #
  • Part #R18680
  • Item #4433833
  • Manufacturer Part #18680
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2.2 gal
Height
18 in
Width
14-1/2 in
Characteristics & Features
Collection
Omni
Electrical & Operational Information
Volts
120V
Watts
298 W