Thermometer Cap for Ritchie EcoFount Unit
Thermometer Cap for Ritchie EcoFount Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Commander and EcoFount waterers
Specifications
- Brand Model Compatibility:
- Ritchie EcoFount Unit
- Diameter:
- 10-5/16 in
- Height:
- 1-1/2 in
- Length:
- 10 in
- Thickness:
- 1 in
- Width:
- 10 in