This product requires certification to purchase.

2186 10 x 14 in. Steak Paper in Peach (1000 Count)

RJ Schinner Company

McNairn 2186 10 x 14 in. Steak Paper in Peach (1000 Count)

  • Fast #
  • Part #R002186
  • Item #11611128
  • Manufacturer Part #002186
3.6 out of 5 Customer Rating
Brand image
RJ Schinner Company

McNairn 2186 10 x 14 in. Steak Paper in Peach (1000 Count)

  • Fast #
  • Part #R002186
  • Item #11611128
  • Manufacturer Part #002186
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This specially treated steak paper absorbs excess meat juices and prevents moisture from flowing through the sheet, improving the appearance of your customer.
  • Use to display in refrigerated display cases, and can serve as a scale paper in the wrapping process
  • This treated product can be used as a tray liner and an interleaving sheet between pieces of freshly cut meats.
  • Requires Certification

Documents

Dimensions & Measurements
Length
14 in
Width
10 in
Characteristics & Features
Collection
McNairn
Color Finish Category
Pinks
Color Finish Name
Peach
Material
Paper
Warranty & Product Information
Type
R002186
UPC
770238021862